| Measures: | Celsius Fahrenheit |
|---|---|
| Min Temp (F): | 30°F |
| Max Temp (C): | 121°C |
| Max Temp (F): | 250°F |
| Min Temp (C): | -1°C |
| Product Type: | Thermometer |
| Connection Type: | 3/4" Sweat |
| Dial Size: | 2-1/2" |
| Accuracy: | ±1% |
| Material: | Aluminum |
| Temperature Range (F): | 30°F - 250°F |
| Connection Size: | 3/4" |
| Warranty: | 1 Year |
| Type: | Dry |
| Mount: | Back |