Apply to be a TradeMaster!
Main product image of 3" TTD Back Mount Dual Scale Tridicator (0-250 PSI and 70°F-320°F)
Magnifying glass
Hover image to zoom

3" TTD Back Mount Dual Scale Tridicator (0-250 PSI and 70°F-320°F)

SKU:
TTD398
Rating:
(0)
Q&A:
(0)
3" TTD Back Mount Dual Scale Tridicator (0-250 PSI and 70°F-320°F)
Magnifying glass
Hover image to zoom
$38.05 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
70°F - 320°F
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (C)
160°C Max Temp

Description

–
Features:
  • Measures both pressure and temperature on the same dial
  • 3" (75mm) dials
  • Dual scale (°F & °C)
  • Back connection
  • Brass wetted parts
  • 2" (50mm) stems
  • Multiple pressure and temperature ranges available
  • 5 year warranty

Applications:
  • Hot water and steam pressure for boilers

Specifications:
  • 3" (75mm) aluminum, painted white
  • Case - Steel, painted black
  • Lens - 2.5" (63mm): Plexiglass
  • 3" (75mm): Glass
  • Ring - 2.5" (63mm): Acrylic, threaded
  • 3" (75mm): Chrome
  • Stem - Brass
  • Socket - Brass
  • Tube - Brass
  • Movement - Brass and phosphor bronze
  • Sensing Element Temperature: Bi-metallic coil
  • Pressure: Bourdon tube
  • Pointer - Aluminum, anodized black
  • Welding Tin-alloy solder
  • Pressure Limit - 75% of full scale range
  • Ambient Temperature 23°F to 122°F (5°C to 50°C)
  • Process Temperature - 75% of full scale range
  • Accuracy - Pressure: ±3-2-3%
  • Temperature: ±3% of full scale
  • Enclosure Rating IP50


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Temperature Range (F):

70°F - 320°F

Min Temp (F):

70°F

Max Temp (F):

320°F

Product Type:

Tridicator

Dial Size:

3"

Connection Type:

Threaded

Connection Size:

1/2"

Max Temp (C):

160°C

Min Temp (C):

20°C

Type:

Dry

Min Pressure (PSI):

0

Max Pressure (PSI):

250

Mount:

Back

Measures:

Celsius

Fahrenheit

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy