Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Brand
–
Arlington Filter (2)
Arlington (2)
Southwire Filter (2)
Southwire (2)
Material
–
Porcelain Filter (2)
Porcelain (2)
Steel Filter (2)
Steel (2)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$10 to $15 Filter (1)
$10 to $15 (1)
$15 to $20 Filter (2)
$15 to $20 (2)
Home
Electrical Supplies
Electrical Fittings
Wire Holders
Wire Holders
4 items
FILTER
Grid
List
Sort: Top Sellers
999 Compare Checkbox
Compare
Adjustable Porcelain Wire Holder w/ Steel Clamps for 1-1/4" to 3" Pipe
SKU:
999
Southwire
SKU:
999
Brand:
Southwire
–
+
$13.87
each
ADD TO CART
Add to List
In Stock
Get 6 by
Tomorrow, Oct 30
Total Available: 34
In Stock
Get 6 by
Tomorrow, Oct 30
Total Available: 34
Add to List
1002 Compare Checkbox
Compare
Medium Duty Porcelain Wire Holder w/ 2-1/4" Lag Screw
SKU:
1002
Southwire
SKU:
1002
Brand:
Southwire
–
+
$6.75
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 30
Total Available: 9
In Stock
Get 1 by
Tomorrow, Oct 30
Total Available: 9
Add to List
610-ARLINGTON Compare Checkbox
Compare
Porcelain Wire Holder with Steel Clip
SKU:
610-ARLINGTON
Arlington
SKU:
610-ARLINGTON
Brand:
Arlington
–
+
$19.49
each
BOX UP & SAVE 5%
–
+
$92.60 box of 5
$18.52
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 3
In Stock
Get 2 by
Tue, Nov 3
Add to List
616-ARLINGTON Compare Checkbox
Compare
Porcelain Wire Holder w/ Riveted Screw Through Head. Screw Size - 3/8" x 2-1/2" Lag Screw
SKU:
616-ARLINGTON
Arlington
SKU:
616-ARLINGTON
Brand:
Arlington
–
+
$18.54
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Nov 30 - Wed, Dec 30
Backorder
Get it by
Mon, Nov 30 - Wed, Dec 30
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video