Apply to be a TradeMaster!
Main product image of 5-1/2" Dia. Open Base Round Fixture Box Fitting (White)
Magnifying glass
Hover image to zoom

5-1/2" Dia. Open Base Round Fixture Box Fitting (White)

Brand:
Wiremold
SKU:
2338A-WH
Rating:
(0)
Q&A:
(0)
5-1/2" Dia. Open Base Round Fixture Box Fitting (White)
Magnifying glass
Hover image to zoom
$15.69 each
BOX UP & SAVE 4%
$75.35 box of 5
$15.07 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
5-1/2" Diameter
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
5-1/2" Dia. Open Base Round Fixture Box Fitting (White)

For hanging fixtures, smoke/fire alarms and other security devices with 3 1/2" (89mm) or 4 1/16" (103mm) mounting centers. 5 1/2" (140mm) diameter with open base. Not for use with ceiling fans.

Specs

–
Product Type:

Enclosure

Series:

800

2300

Application:

Commercial

Residential

Material:

PVC

Shape:

Round

Diameter (Inches):

5-1/2"

Color:

White

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy