Apply to be a TradeMaster!
Main product image of 4" Evolution Poke-Thru Device, Pre-Wired Dual Service, 2 Outlets (Black)
Magnifying glass
Hover image to zoom

4" Evolution Poke-Thru Device, Pre-Wired Dual Service, 2 Outlets (Black)

Brand:
Wiremold
SKU:
4ATCP2RBK
Rating:
(0)
Q&A:
(0)
4" Evolution Poke-Thru Device, Pre-Wired Dual Service, 2 Outlets (Black)
Magnifying glass
Hover image to zoom
$630.02 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Diameter (Inches)
5-1/2" Diameter
Product Highlight: Material
Steel
Product Highlight: Color
Black
Product Highlight: Number of Outlets
2

Description

–
Designed for retrofit and new construction, Evolution Series 4” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. Two gangs of capacity allow you to configure services for the needs of your space. Evolution Series 4” Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Features
  • Recessed Prewired Dual Service Surface Style Poke-Thru Assembly
  • Designed to be installed in concrete floors
  • Accessibility to ceiling space below floor is required to feed power, data and A/V services
  • Installs into a 4" (102mm) to a 4-1/8" (105mm) diameter hole
  • Unit comes complete with surface style cover, one (1) prewired,pre-installed duplex receptacle that is recessed 3-3/4" (95mm) below floor surface level and one (1) empty gang
  • Surface style cover is aluminum and is designed to sit on top of finished floor surfaces, including: carpet, tile, wood, polished concrete or terrazzo
  • Die-cast aluminum cover built to withstand demanding environments
  • intumescent material that maintains a fire rating of a 2-hour classified floor
  • Covers that open up a full 180°
  • Slide doors that keep wires, connections and people safe
  • Fully finished interior
  • Designed to accept audio/video devices from leading manufacturers
  • Devices recessed below floor level
  • Works with Pass & Seymour® Wireless RF receptacles to control plug loads up to a distance of 30 feet when the cover is closed

    Included
    Devices & Device Plates:
    • (1) proprietary 20A Duplex Receptacle installed
    • (1) 42A Device Plate
    • (1) 4MAAP Device Plate

    Bottom Feed:
    • (1) 3/4" trade size conduit stub, located below receptacle
    • (1) 1-1/2" trade size conduit stub, located below open gang
  • Specs

    –
    Series:

    Evolution

    Product Type:

    Poke-Thru Device

    Size:

    4"

    Diameter (Inches):

    5-1/2"

    Material:

    Steel

    Number of Gangs:

    2

    Color:

    Black

    Application:

    Old Work

    Commercial

    New Work

    Number of Outlets:

    2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy