Apply to be a TradeMaster!
Main product image of Flush Furniture Feed Poke-Thru Assembly (Gray)
Magnifying glass
Hover image to zoom

Flush Furniture Feed Poke-Thru Assembly (Gray)

Brand:
Wiremold
SKU:
4FFATC15GY
Rating:
(0)
Q&A:
(0)
Flush Furniture Feed Poke-Thru Assembly (Gray)
Magnifying glass
Hover image to zoom
$334.09 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Gray

Description

–
Complete with one-piece finish flange and conduit assembly. Conduit assembly consists of (1) 3/4" trade size conduit and (1) 1-1/2" trade size conduit. Finish cover flange provided with (1) 3/4" trade size screw plug opening and (1) 1-1/2" trade size screw plug opening. Assembled with scrub water gasket. For use on tile, wood or carpet floors.

Features
  • TopGuard Protection. Integral design component that prevents water, dirt and debris from entering power and communication compartments. Whenever you see the TopGuard protection icon on any Wiremold product, you''ll know it meets and exceeds UL scrub water exclusion requirements for tile and carper floors.
  • Provides one 3/4'' opening for power and one 1 1/2'' opening for communication cabling. Provides largest dual service capacity for furniture feed applications in the industry. UL Listed for both power and communication furniture feed applications.
  • "Step-on-it'' installation. Quick and easy installation without the need for additional fasteners or the need for a second installer.
  • Suitable for use in air handling spaces in accordance with Sec. 300-22 (C) of the National Electrical Code.
  • UL Listed and UL Fire Classified to U.S. and Canadian safety standards for tile and terrazzo. Includes the new UL requirements under UL514A and UL514C for the scrub water exclusion test for carpet and wood floors.
  • Specs

    –
    Product Type:

    Poke-Thru Device

    Application:

    Commercial

    Material:

    Steel

    Color:

    Gray

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy