Apply to be a TradeMaster!
Main product image of 5-1/2" Dia. Solid Base Fan Box Fitting (White)
Magnifying glass
Hover image to zoom

5-1/2" Dia. Solid Base Fan Box Fitting (White)

Brand:
Wiremold
SKU:
5738AFWH
Rating:
(0)
Q&A:
(0)
5-1/2" Dia. Solid Base Fan Box Fitting (White)
Magnifying glass
Hover image to zoom
$17.31 each
BOX UP & SAVE 4%
$83.50 box of 5
$16.70 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
5-1/2" Diameter
Product Highlight: Shape
Round
Product Highlight: Color
White
Product Highlight: Mount
Ceiling

Description

–
5-1/2" Dia. Solid Base Fan Box Fitting (White)

UL approved fixture box for ceiling fans. Cover accepts fan bracket device with mounting centers of 3 3/16'' (81mm). Base has six mounting holes and 4 1/2'' trade size KOs. #10 mounting studs provided. Rated for fans and fixtures up to 50 lbs.

Specs

–
Product Type:

Enclosure

Series:

500

700

Application:

Residential

Commercial

Material:

Steel

Diameter (Inches):

5-1/2"

Shape:

Round

Hole Size:

1/2"

Number of Holes:

4

Color:

White

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy