Apply to be a TradeMaster!
Main product image of 6-3/8" Dia. Solid Base Fixture Box Fitting (White)
Magnifying glass
Hover image to zoom

6-3/8" Dia. Solid Base Fixture Box Fitting (White)

Brand:
Wiremold
SKU:
5739WH
Rating:
(0)
Q&A:
(0)
6-3/8" Dia. Solid Base Fixture Box Fitting (White)
Magnifying glass
Hover image to zoom
$18.29 each
BOX UP & SAVE 3%
$88.25 box of 5
$17.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
6-3/8" Diameter
Product Highlight: Shape
Round
Product Highlight: Color
White
Product Highlight: Mount
Ceiling

Description

–
6-3/8" Dia. Solid Base Fixture Box Fitting (White)

Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4'', 3 1/2'', and 4 1/16'' (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2'' trade size KOs, and raised section for no-bolt fixture-stud.

Specs

–
Product Type:

Enclosure

Series:

500

700

Application:

Residential

Commercial

Material:

Steel

Diameter (Inches):

6-3/8"

Shape:

Round

Hole Size:

1/2"

Number of Holes:

4

Color:

White

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy