Apply to be a TradeMaster!
Main product image of Double-Gang Deep Switch & Receptacle Device Box Fitting (White)
Magnifying glass
Hover image to zoom

Double-Gang Deep Switch & Receptacle Device Box Fitting (White)

Brand:
Wiremold
SKU:
5744S-2WH
Rating:
(0)
Q&A:
(0)
Double-Gang Deep Switch & Receptacle Device Box Fitting (White)
Magnifying glass
Hover image to zoom
$27.13 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Shape
Square
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
Double-Gang Deep Switch & Receptacle Device Box Fitting (White)

For installing signal system alarm wiring and communication devices. Base has 1/2" trade size and rectangular single-gang KOs.

Specs

–
Product Type:

Switch Box

Series:

500

700

Application:

Residential

Commercial

Material:

Steel

Shape:

Square

Hole Size:

1/2"

Number of Gangs:

2

Color:

White

Mount:

Wall

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy