Apply to be a TradeMaster!
Main product image of 6" Evolution Surface Style Poke-Thru Device, Pre-Wired Dual Service, 3 Outlets (Black)
Magnifying glass
Hover image to zoom

6" Evolution Surface Style Poke-Thru Device, Pre-Wired Dual Service, 3 Outlets (Black)

Brand:
Wiremold
SKU:
6ATC2PBK
Rating:
(0)
Q&A:
(0)
6" Evolution Surface Style Poke-Thru Device, Pre-Wired Dual Service, 3 Outlets (Black)
Magnifying glass
Hover image to zoom
$850.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Diameter (Inches)
7-1/4" Diameter
Product Highlight: Number of Outlets
3
Product Highlight: Material
Steel
Product Highlight: Color
Black

Description

–
Designed for retrofit and new construction, Evolution Series 6” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With three gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in seven finishes, designed to match any space. The cover also features sliding doors that allow cables to neatly egress from the unit, protecting cables while reducing tripping hazards. Evolution Series 6” Poke-Thru devices are the perfect fit for meeting and training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Features
  • Recessed Prewired Surface Style Poke-Thru Assembly –
  • Designed to be installed in a concrete floor which has access in the ceiling of the floor below for running power, data and A/V services.
  • Poke-thru device installs into a 6" (152mm) to a 6-1/8" (155mm) diameter hole.
  • The unit comes complete with a surface style cover and two (2) prewired, pre-installed duplex receptacles that are recessed 4" (102mm) below the floor surface level.
  • Surface style cover is an aluminum cover that is designed to sit on top of finished floor surfaces, such as carpet, tile, wood, polished concrete or terrazzo
  • Specs

    –
    Series:

    Evolution

    Product Type:

    Poke-Thru Device

    Size:

    6"

    Diameter (Inches):

    7-1/4"

    Number of Outlets:

    3

    Number of Gangs:

    3

    Material:

    Steel

    Color:

    Black

    Application:

    Commercial

    Old Work

    New Work

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy