Apply to be a TradeMaster!
Main product image of 6" Evolution Surface Style Recessed Furniture Feed Poke-Thru Device, 3 Outlets (Black)
Magnifying glass
Hover image to zoom

6" Evolution Surface Style Recessed Furniture Feed Poke-Thru Device, 3 Outlets (Black)

Brand:
Wiremold
SKU:
6ATCFFBK
Rating:
(0)
Q&A:
(0)
6" Evolution Surface Style Recessed Furniture Feed Poke-Thru Device, 3 Outlets (Black)
Magnifying glass
Hover image to zoom
$715.49 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Diameter (Inches)
7-1/4" Diameter
Product Highlight: Number of Outlets
3
Product Highlight: Material
Steel
Product Highlight: Color
Black

Description

–
Included:
For Side Compartments:
  • No Device Plates are included
For Center Compartment:
  • No Device Plates are included
For Bottom Feed Compartment:
  • (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly
  • (1) 15FFHA 1-Gang Pass-Through Housing Assembly
  • (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly

Furniture Feed Assembly with Surface Style Cover
  • Designed to be installed in a concrete floor which has access in the ceiling of the floor below for running power, data and A/V services.
  • Poke-thru device installs into a 6" (152mm) to a 6-1/8" (155mm) diameter hole.
  • The unit comes complete with a surface style cover that includes one (1) 3/4" trade size screw plug opening and one (1) concentric 2"-1-1/4" trade size screw plug opening.
  • The surface style cover is an aluminum cover that is designed to sit on top of finished floor surfaces, such as: carpet, tile, wood, polished concrete or terrazzo.

    NOTE: UL Fire Classified for up to 2-hour rated floors.

    Features
  • Designed for 6" core holes
  • Features a die-cast aluminum cover in painted black, gray, nickel, brass and bronze
  • Power Capacity #10 AWG Conductors
  • Communications Capacity = 28 Cat 6A Cables

Specs

–
Series:

Evolution

Product Type:

Poke-Thru Device

Size:

6"

Diameter (Inches):

7-1/4"

Number of Outlets:

3

Material:

Steel

Number of Gangs:

3

Color:

Black

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy