Apply to be a TradeMaster!
Main product image of Evolution Series 6" Poke-Thru Devices Cover Assembly (Black)
Magnifying glass
Hover image to zoom

Evolution Series 6" Poke-Thru Devices Cover Assembly (Black)

Brand:
Wiremold
SKU:
6CTC2BK
Rating:
(0)
Q&A:
(0)
Evolution Series 6" Poke-Thru Devices Cover Assembly (Black)
Magnifying glass
Hover image to zoom
$351.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter
Product Highlight: Size
6"
Product Highlight: Material
Steel
Product Highlight: Finish
Black
Product Highlight: Color
Black

Description

–
Surface Style Cover Assembly

Low profile cover designed to attach to the 6STC, 6STCP, and 6STCPAV Poke-Thru Stem Assemblies. Each cover is made from die-cast aluminum materials and equipped with a durable hinge which allows the cover to rotate open 180°, (2) slide egress doors that lock in the open position and auto close around the cables when the covers are closed, an 8° beveled edge that meets ADA guidelines and reduces tripping hazards. These covers are designed to sit on top of finished floor surfaces such as: carpet, tile, wood, polished concrete and terrazzo.

Specs

–
Series:

Evolution

Product Type:

Cover Assembly

Diameter (Inches):

7-1/4"

Size:

6"

Application:

Commercial

Material:

Steel

Finish:

Black

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy