Apply to be a TradeMaster!
Main product image of One- or Two-Hole Steel Mounting Strap for Series 700 Raceways (White)
Magnifying glass
Hover image to zoom

One- or Two-Hole Steel Mounting Strap for Series 700 Raceways (White)

Brand:
Wiremold
SKU:
704WH
Rating:
(1)
Q&A:
(0)
One- or Two-Hole Steel Mounting Strap for Series 700 Raceways (White)
Magnifying glass
Hover image to zoom
$0.65 each
BOX UP & SAVE 5%
$6.20 box of 10
$0.62 each
In Stock
In Stock
Get 38 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
One- or Two-Hole Steel Mounting Strap for Series 700 Raceways (White)

Convert to one-hole by breaking off 704WH at score. Lanced tab holds strap in place while fastening to surface.

Specs

–
Product Type:

Mounting Strap

Series:

700

Application:

Commercial

Material:

Steel

Number of Holes:

1

2

Color:

White

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect!

Just what I needed that I couldn't find anywhere else!
Lex
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy