Apply to be a TradeMaster!
Main product image of External Elbow Fitting for Series 700 Raceways (White)
Magnifying glass
Hover image to zoom

External Elbow Fitting for Series 700 Raceways (White)

Brand:
Wiremold
SKU:
718WH
Rating:
(0)
Q&A:
(0)
External Elbow Fitting for Series 700 Raceways (White)
Magnifying glass
Hover image to zoom
$3.01 each
BOX UP & SAVE 4%
$29.00 box of 10
$2.90 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
External Elbow Fitting for Series 700 Raceways (White)

For outside surfaces at right angles.

Specs

–
Product Type:

Elbow

Series:

700

Application:

Commercial

Residential

Material:

Steel

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy