Apply to be a TradeMaster!
Main product image of 5' Series 800 Low-Profile Raceway w/ Snap-On Cover (White)
Magnifying glass
Hover image to zoom

5' Series 800 Low-Profile Raceway w/ Snap-On Cover (White)

Brand:
Wiremold
SKU:
800BAC-WH
Rating:
(0)
Q&A:
(0)
5' Series 800 Low-Profile Raceway w/ Snap-On Cover (White)
Magnifying glass
Hover image to zoom
$21.76 each
In Stock
In Stock
Get 22 Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
PVC
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
5' Series 800 Low-Profile Raceway w/ Snap-On Cover (White)

The Wiremold 800 Series raceway is a single compartment raceway for communication or power applications. It is ideal for use in classrooms, office, and hotel applications or anywhere a small low profile raceway is needed.

Specs

–
Length (Feet):

5'

Product Type:

Raceway

Series:

800

Application:

Commercial

Material:

PVC

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy