Apply to be a TradeMaster!
Main product image of Wire Clip Fitting for Series 800 Raceways (White)
Magnifying glass
Hover image to zoom

Wire Clip Fitting for Series 800 Raceways (White)

Brand:
Wiremold
SKU:
800WC
Rating:
(0)
Q&A:
(0)
Wire Clip Fitting for Series 800 Raceways (White)
Magnifying glass
Hover image to zoom
$0.45 each
BOX UP & SAVE 4%
$2.15 box of 5
$0.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
Wire Clip Fitting for Series 800 Raceways (White)

For holding conductors in place.

Specs

–
Product Type:

Clip

Series:

800

Application:

Residential

Commercial

Material:

PVC

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy