Apply to be a TradeMaster!
Main product image of 90-Degree External Elbow Fitting for Series 800 Raceways (White)
Magnifying glass
Hover image to zoom

90-Degree External Elbow Fitting for Series 800 Raceways (White)

Brand:
Wiremold
SKU:
818-WH
Rating:
(0)
Q&A:
(0)
90-Degree External Elbow Fitting for Series 800 Raceways (White)
Magnifying glass
Hover image to zoom
$2.31 each
BOX UP & SAVE 4%
$22.20 box of 10
$2.22 each
In Stock
In Stock
Get 11 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Angle
90°
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

90° External Elbow Fitting for Series 800 Raceways (White)

For right angle turns around external corners.

Specs

Product Type:

Elbow

Series:

800

Application:

Residential

Commercial

Material:

PVC

Angle:

90°

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy