Apply to be a TradeMaster!
Main product image of Double-Gang Rectangular Carpet/Tile Flange for Omnibox and Modulink Floor Boxes (Brass)
Magnifying glass
Hover image to zoom

Double-Gang Rectangular Carpet/Tile Flange for Omnibox and Modulink Floor Boxes (Brass)

Brand:
Wiremold
SKU:
827B
Rating:
(0)
Q&A:
(0)
Double-Gang Rectangular Carpet/Tile Flange for Omnibox and Modulink Floor Boxes (Brass)
Magnifying glass
Hover image to zoom
$132.16 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Brass
Product Highlight: Color
Brass

Description

–
Two gang brass combination carpet and tile flange, for OmniBox and Modulink Series floor boxes. Flange is 6.080 inch x 9.185 inch (154.4mm x 233.3mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately.

NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.

Specs

–
Shape:

Rectangular

Product Type:

Flange

Type:

Carpet

Tile

Application:

Commercial

Material:

Brass

Color:

Brass

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy