Apply to be a TradeMaster!
Double-Gang Rectangular Carpet/Tile Flange for Omnibox and Modulink Floor Boxes (Aluminum)

Double-Gang Rectangular Carpet/Tile Flange for Omnibox and Modulink Floor Boxes (Aluminum)

Brand:
Wiremold
SKU:
828TCAL
Rating:
(0)
Q&A:
(0)
Double-Gang Rectangular Carpet/Tile Flange for Omnibox and Modulink Floor Boxes (Aluminum)
$95.55 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
Two gang brushed aluminum combination carpet and tile flange, for OmniBox and Modulink Series floor boxes. Flange is 5.940 inch x 9.045 inch (150.9mm x 229.7mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately.

NOTE: Brushed aluminum flanges come with beveled edges. Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.

Specs

–
Shape:

Rectangular

Product Type:

Flange

Type:

Tile

Carpet

Application:

Commercial

Material:

Aluminum

Color:

Aluminum

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy