Apply to be a TradeMaster!
Main product image of Modulink 880MP Series Non-Metallic Floor Box (Black)
Magnifying glass
Hover image to zoom

Modulink 880MP Series Non-Metallic Floor Box (Black)

Brand:
Wiremold
SKU:
880MP
Rating:
(0)
Q&A:
(0)
Modulink 880MP Series Non-Metallic Floor Box (Black)
Magnifying glass
Hover image to zoom
$29.52 each
In Stock
In Stock
Get 3 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Black

Description

–
The Modulink nonmetallic floor box provides power and communication services directly to the workstation or to any open space location. The Modulink Floor Box allows a one-gang floor box to easily be turned into a two- or three-gang box simply by ganging together individual boxes. This floor box has many applications, some of which are commercial offices, retail stores, malls, financial and government institutions.

  • Activation covers for the 880MP PVC box are TopGuard protected. These cover assemblies keep out water, dirt, and debris from the power and communication compartments.
  • Multiple service capability. Eliminates the cost of a separate floor box and cover to accommodate communication service.
  • Depth markings on exterior of the box. Makes floor box depth calculations quick and easy. Reduces installation time and labor costs.
  • 1 1/4" [32mm] conduit openings. Provides the largest conduit feed in the industry. Meets customer requirements for greater communication cable capacity.
  • Ratchet adjusting ring. Allows connection of cover flange without glue or mechanical fasteners. Reduces installation time and cost by providing 10° of post-pour adjustment of the cover flange.
  • Conduit reducers and plugs provided. Allows direct reduction from 1 1/4'' [32mm] conduit to 1" [25mm], 3/4" [19.1mm] or 1/2" [12.7mm] conduit.
  • Reduces installation time by providing direct reduction and separate plugs by eliminating the need to cut out plugs to form reducers.
  • Cubic inch markings on the interior of the box. No need to calculate cubic inch capacity for wire fill, saving installation time.

Specs

–
Shape:

Rectangular

Product Type:

Floor Box

Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy