Apply to be a TradeMaster!
Main product image of Ratchet-Pro Non-Metallic Floor Box (Black)
Magnifying glass
Hover image to zoom

Ratchet-Pro Non-Metallic Floor Box (Black)

Brand:
Wiremold
SKU:
881-WIREMOLD
Rating:
(0)
Q&A:
(0)
Ratchet-Pro Non-Metallic Floor Box (Black)
Magnifying glass
Hover image to zoom
$25.99 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
PVC
Product Highlight: Color
Black

Description

–
Wiremold Ratchet-Pro Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.

Features:
  • Supplied with reusable concrete cap, adapter ring, conduit reducers, and conduit hub plugs
  • Graduated cubic inch markings inside the box indicate volume capacity at any depth
  • Parallel conduit hubs eliminating the need for 90 degree sweeps in installation
  • One-piece reduction from 1 inch to 1/2 inch (25mm to 12.7mm) conduit
  • Reducers and plugs located on a mounting bar for easier selection
  • For concrete pours of 2 1/4 inch to 6 inch (57mm to 152mm)

Specs

–
Product Type:

Floor Box

Shape:

Round

Material:

PVC

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy