Apply to be a TradeMaster!
Main product image of 8" Evolution Surface Style Poke-Thru Device, Pre-Wired Assembly w/ Marking (Black)
Magnifying glass
Hover image to zoom

8" Evolution Surface Style Poke-Thru Device, Pre-Wired Assembly w/ Marking (Black)

Brand:
Wiremold
SKU:
8ATC2PCRBK
Rating:
(0)
Q&A:
(0)
8" Evolution Surface Style Poke-Thru Device, Pre-Wired Assembly w/ Marking (Black)
Magnifying glass
Hover image to zoom
$1,130.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8-1/8" Diameter
Product Highlight: Size
8"
Product Highlight: Number of Outlets
2
Product Highlight: Material
Steel
Product Highlight: Color
Black
Product Highlight: Finish
Powder Coated

Description

–
Designed for retrofit and new construction, Evolution Series 8” Poke-Thru devices provide convenient access to power, communications, and A/V services recessed below floor level - providing maximum device protection. With five gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in seven finishes, designed to match any space. The cover also features sliding doors that allow cables to neatly egress from the unit, protecting cables while reducing tripping hazards. Evolution Series 8” Poke-Thru devices are the perfect fit for meeting and training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Features
  • Designed to be installed in a concrete floor which has access in the ceiling of the floor below for running power, data and A/V services
  • Poke-thru device installs into an 8" (203mm) to an 8 1/8" (206mm) diameter hole
  • The unit comes complete with a surface style cover, one (1) pre-wired, preinstalled duplex receptacle, one 20A proprietary duplex receptacle marked with a permanent “Controlled Receptacle” marking, and three (3) open compartments for additional power, data or AV devices
  • All five compartments are recessed 4" (102mm) below the floor surface level
  • The surface style cover is an aluminum cover that is designed to sit on top of finished floor surfaces, such as: carpet, tile, wood, polished concrete or terrazzo


  • Included
    For Side Compartments:
    • One (1) proprietary Tamper-Resistant 20A Duplex Receptacle
    • One (1) proprietary Tamper-Resistant 20A Duplex Receptacle marked with a permanent “Controlled Receptacle”
    For Center Compartment:
    • No Device Plates are included
    For Bottom Feed Compartment:
    • One (1) 5BLH 1/2-Gang Blank Housing
    • Three (3) 1PTHA 1-Gang Pass-Through Housing Assembly
    • One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly
    • One (1) 8DIV 8" Divider
  • Specs

    –
    Series:

    Evolution

    Product Type:

    Poke-Thru Device

    Diameter (Inches):

    8-1/8"

    Size:

    8"

    Number of Outlets:

    2

    Material:

    Steel

    Number of Gangs:

    5

    Color:

    Black

    Application:

    Commercial

    New Work

    Old Work

    Finish:

    Powder Coated

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy