Apply to be a TradeMaster!
Main product image of 5' Nonmetallic Pancake Overfloor Series 1200 Raceway for 5/16" Dia. Cables (Black)
Magnifying glass
Hover image to zoom

5' Nonmetallic Pancake Overfloor Series 1200 Raceway for 5/16" Dia. Cables (Black)

Brand:
Wiremold
SKU:
BK1200-5
Rating:
(1)
Q&A:
(0)
5' Nonmetallic Pancake Overfloor Series 1200 Raceway for 5/16" Dia. Cables (Black)
Magnifying glass
Hover image to zoom
$8.74 each
In Stock
In Stock
Get 54 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
PVC
Product Highlight: Color
Black
Product Highlight: Mount
Floor

Description

–
5' Nonmetallic Pancake Overfloor Series 1200 Raceway for 5/16" Dia. Cables (Black)

Corduct 1200 Series Overfloor Raceway Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for overfloor cabling in high traffic areas. Corduct can be applied to any flooring system with pressure-sensitive tape.

Product Features
  • Durable low profile construction. Protects cords and reduces tripping hazard.
  • Flexible design. Conforms to any floor surface.
  • Easy to install. Cuts to length with scissors or utility knife.
  • Will hide a wide assortment of power and data cords.

Specs

–
Length (Feet):

5'

Product Type:

Raceway

Application:

Residential

Commercial

Material:

PVC

Color:

Black

Mount:

Floor

Series:

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great, looks great

I needed to pass one cable on the floor next to a door. Installed this so people dont fall with the cable and it worked just fine. It's high quality, it looks nice, so it's something i'd recommend.
Rick
DFW, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy