Apply to be a TradeMaster!
Main product image of CordMate Cord Organizer Kit (White)
Magnifying glass
Hover image to zoom

CordMate Cord Organizer Kit (White)

Brand:
Wiremold
SKU:
C110
Rating:
(0)
Q&A:
(0)
CordMate Cord Organizer Kit (White)
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Material
PVC
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
CordMate Cord Organizer Kit (White)

Wiremold CordMate Cord Cover Kit is the quick, easy way to conceal a single cord or cable. Its stylish design complements most interior decors and is great for concealing lamp and extension cords as well as phone cables. The kit comes 9 ft. of channel and multiple fittings so you have everything you need to complete an average project in your home or office.

Product Features
  • Streamlined: to blend with any décor.
  • Great for Concealing and Cord Organizing: conceal phone wires, cables, cords and speaker cable.
  • Self-adhesive backing: simple to install on a baseboard or wall.
  • Perfect for family rooms or bedrooms.
  • Easily organize cords and cables.
  • Paintable.
  • This product meets the material restrictions of RoHS.
  • Tools needed for installation: 1. Tape measure 2. Fine tooth hacksaw

Kit Includes:
  • (3) 3' Sections of wire channel
  • (2) Couplings
  • (1) Inside Elbow
  • (1) Outside Elbow
  • (2) Flat elbows

Specs

–
Length (Feet):

3'

Product Type:

Kit

Application:

Residential

Material:

PVC

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy