Apply to be a TradeMaster!
Main product image of CordMate II Cord Organizer Kit (Black)
Magnifying glass
Hover image to zoom

CordMate II Cord Organizer Kit (Black)

Brand:
Wiremold
SKU:
C210BK
Rating:
(0)
Q&A:
(0)
CordMate II Cord Organizer Kit (Black)
Magnifying glass
Hover image to zoom
$35.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Material
PVC
Product Highlight: Color
Black
Product Highlight: Mount
Wall

Description

–
Note: Image is of the white model. This model is black and not depicted in image.

CordMate II Cord Organizer Kit (Black)

Kit Includes:
  • (3) 4' Sections of wire channel
  • (2) Couplings
  • (1) T-Fitting
  • (1) Inside Elbow
  • (1) Outside Elbow
  • (2) Flat elbows

Specs

–
Length (Feet):

4'

Product Type:

Kit

Application:

Residential

Material:

PVC

Color:

Black

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy