Apply to be a TradeMaster!
Main product image of 48" Flat Screen TV Cord Cover Kit (White)
Magnifying glass
Hover image to zoom

48" Flat Screen TV Cord Cover Kit (White)

Brand:
Wiremold
SKU:
C30-WIREMOLD
Rating:
(0)
Q&A:
(0)
48" Flat Screen TV Cord Cover Kit (White)
Magnifying glass
Hover image to zoom
$21.93 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Material
PVC
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
48" Flat Screen TV Cord Cover Kit

Our flat screen TV cord cover kit makes it a snap to hide wires. It's very easy to install and can be painted to blend seamlessly into any wall. Need to add a component - no problem. Snap off the cover, add the cables, and snap the cover back on. Organize and hide cords and cables easily. It's the best thing to happen to TV since the remote. The 48 In. cord cover comes with wall screws and anchors.

Product Features
  • Hide wires: hides and organizes LCD/Plasma cords and cables.
  • Paintable: blend seamlessly with any wall.
  • Add a component: snap off the cover, add the cables, and snap the cover back on.
  • Snap-on/Snap-off Cover: makes adding additional wires easy
  • 4' Cord Cover comes with wall screws and anchors
  • Base and cover can be cut to fit
  • Tools needed for installation: Phillips head screwdriver, Fine tooth hacksaw, Tape measure, Level

Specs

–
Length (Feet):

4'

Product Type:

Kit

Application:

Residential

Material:

PVC

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy