Apply to be a TradeMaster!
Main product image of CordMate III Cord Organizer Kit (White)
Magnifying glass
Hover image to zoom

CordMate III Cord Organizer Kit (White)

Brand:
Wiremold
SKU:
C310-WIREMOLD
Rating:
(0)
Q&A:
(0)
CordMate III Cord Organizer Kit (White)
Magnifying glass
Hover image to zoom
$58.55 each
In Stock
In Stock
Get 10 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Material
PVC
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
CordMate III Cord Organizer Kit (White)

CordMate III High Capacity Cord Cover Kit is perfect for hiding larger bundles of home entertainment cabling, speaker wires, TV/video cabling and home office wiring. Peel and press backing makes for easy installation. Hinged lid allows easy access to cables. Stylish design complements any interior setting. White/ Paintable.

Product Features
  • Ideal for concealing multiple low-voltage cords, wires and cables
  • Suitable for covering home entertainment wires, speaker cables, TV/video cabling and home office wiring
  • Paintable with latex-based paint
  • Large capacity

Kit Includes
  • (4) 45" section of wire channel
  • (2) Flat elbows
  • (1) Inside elbow
  • (1) Outside elbow
  • (2) Coupling/exit fittings
  • (1) "T" fitting

Specs

–
Length (Feet):

4'

Product Type:

Kit

Application:

Residential

Material:

PVC

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy