Apply to be a TradeMaster!
Main product image of CordMate III Cord Organizer Kit (Black)
Magnifying glass
Hover image to zoom

CordMate III Cord Organizer Kit (Black)

Brand:
Wiremold
SKU:
C310BK
Rating:
(0)
Q&A:
(0)
CordMate III Cord Organizer Kit (Black)
Magnifying glass
Hover image to zoom
$60.91 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Material
PVC
Product Highlight: Color
Black
Product Highlight: Mount
Wall

Description

–
Note: Image is of the white model. This model is black and not depicted in image.

CordMate III Cord Organizer Kit (Black)

CordMate III High Capacity Cord Cover Kit is perfect for hiding larger bundles of home entertainment cabling, speaker wires, TV/video cabling and home office wiring. Peel and press backing makes for easy installation. Hinged lid allows easy access to cables. Stylish design complements any interior setting. White/ Paintable.

Product Features
  • Ideal for concealing multiple low-voltage cords, wires and cables
  • Suitable for covering home entertainment wires, speaker cables, TV/video cabling and home office wiring
  • Paintable with latex-based paint
  • Large capacity

Kit Includes
  • (4) 45" section of wire channel
  • (2) Flat elbows
  • (1) Inside elbow
  • (1) Outside elbow
  • (2) Coupling/exit fittings
  • (1) "T" fitting

Specs

–
Length (Feet):

4'

Product Type:

Kit

Application:

Residential

Material:

PVC

Color:

Black

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy