Apply to be a TradeMaster!
Main product image of Evolution 4- or 5-Gang On-Grade Floor Box
Magnifying glass
Hover image to zoom
Evolution 4- or 5-Gang On-Grade Floor Box
Magnifying glass
Hover image to zoom
$400.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangle
Product Highlight: Color
Green

Description

–
The Evolution Series Four/Five Gang On-Grade Floor Box is designed to be installed in both on-grade and above grade concrete floor applications. Box has an epoxy coating that allows the box to be placed in on-grade applications without the need for additional vapor barriers. The box has a fully finished interior to assist plugging and unplugging of devices, and comes complete with all components needed for initial installation. Designed to work with standard size wall plates for four gangs of capacity, or proprietary plates for a full five gangs of capacity.

In addition to having removable dividers and a tunnel feature that allows all compartments to be connected, the modules are removable through the top or back of the floor box. This allows for easier installations and facilitates moves, adds and changes without having to disconnect services, saving time and money.

Specifications:
  • Application Sector: Commercial
  • Construction: Assembled
  • Cable Entry: Knockouts in
  • Number of Outlets: 0
  • Color: Green

Specs

–
Product Type:

Floor Box

Shape:

Rectangle

Material:

Steel

Number of Gangs:

5

4

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy