Apply to be a TradeMaster!
Main product image of Evolution 6-Gang Floor Box
Magnifying glass
Hover image to zoom

Evolution 6-Gang Floor Box

Brand:
Wiremold
SKU:
EFB6S
Rating:
(0)
Q&A:
(0)
Evolution 6-Gang Floor Box
Magnifying glass
Hover image to zoom
$485.93 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangle
Product Highlight: Color
White

Description

–
The Evolution Series Six Gang Floor Box has been designed to be installed in concrete, raised, and wood floor applications. The box has a fully finished interior to assist plugging and unplugging of devices. Designed to work with standard size wall plates. It comes complete with all components needed for initial installation. The floor box is compatible with Walkerflex Modular Wiring System.

Specifications:
  • Application Sector: Commercial
  • Construction: Assembled
  • Cable Entry: Knockouts in
  • Number of Outlets: 0
  • Color: White

Specs

–
Product Type:

Floor Box

Shape:

Rectangle

Material:

Steel

Number of Gangs:

6

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy