Apply to be a TradeMaster!
Main product image of Evolution 4-Gang Wall Box for Flat Screen Displays
Magnifying glass
Hover image to zoom

Evolution 4-Gang Wall Box for Flat Screen Displays

Brand:
Wiremold
SKU:
EFSB4
Rating:
(0)
Q&A:
(0)
Evolution 4-Gang Wall Box for Flat Screen Displays
Magnifying glass
Hover image to zoom
$385.45 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
Evolution Series Wall Boxes are the latest advancement in the most innovative line of pathways in the industry. These wall boxes are designed for new work and old work applications while offering a sleek, clean look that architects will love and the functionality engineers and contractors require. Evolution Series Wall Boxes are ideal for areas with large or small capacity needs, and for any area where a flat screen is required, such as: conference rooms, airports, entertainment venues, college campuses, and hospitals.

Specifications:
  • Application Sector: Commercial
  • Construction: Assembled
  • Number of Knockouts: 3/4", 1-1/4", 2"
  • Cable Entry: Knockouts in

Specs

–
Color:

White

Material:

Steel

Number of Gangs:

4

Application:

New Work

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy