Radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.
Specifications:
Color: White
Type: Furniture Power Center
Material: Plastic
Outlet Type: Tamper-Resistant
Amperage: 15 A
Cutout Shape: Rectangular
Wiring Configuration: Single Circuit
Cord Length: 10 ft
USB Amperage: 3.1 A
USB Wattage: 15 W
Mounting Type: Recessed
NEMA Configuration Code: 5-15R
Number of USBs: 2
Voltage: 125 V
Wiring Method: Cord-ended
Warranty Type: 1-Year from Installation or 2-Years from Day of Sale
| Product Type: | Electric Unit Power Strip |
|---|---|
| Color: | White |
| Material: | Plastic |
| Length (Feet): | 10' |