Apply to be a TradeMaster!
Main product image of 4-Gang Resource RFB Series Cast Iron Floor Box
Magnifying glass
Hover image to zoom

4-Gang Resource RFB Series Cast Iron Floor Box

Brand:
Wiremold
SKU:
RFB4-CI-1
Rating:
(0)
Q&A:
(0)
4-Gang Resource RFB Series Cast Iron Floor Box
Magnifying glass
Hover image to zoom
$376.85 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Color
Gray

Description

–
4-Gang Resource RFB Series Cast Iron Floor Box

The RFB Series RFB4-CI-1 Cast Iron Floor Box from Legrand is a versatile activation solution that provides power to open space areas or directly to workstations in on-grade applications. It is a fully adjustable floor box, with tunneling from adjacent or opposite compartments only, (not cross compartments). Tunneling can be set to feed all four compartments from one conduit in a single-service application. All boxes and covers are sold separately. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new series of cover incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments. FloorPort Activation Covers are UL Listed for tile, terrazzo, carpet, and wood floors. The RFB Series has many unique applications, some of which include schools, financial institutions, commercial office buildings, and residences.

Product Features
  • Installs in both concrete and wood floors
  • Fully adjustable before and after the concrete pour
  • Allows for most conduit schemes, even feed through capability
  • Can adapt to most power and communication needs
  • Datacom connectivity options

Specs

–
Product Type:

Floor Box

Series:

Resource RFB

Application:

Commercial

Material:

Cast Iron

Color:

Gray

Number of Gangs:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy