Apply to be a TradeMaster!
Main product image of 4-Gang Resource RFB Series On-Grade Floor Box
Magnifying glass
Hover image to zoom

4-Gang Resource RFB Series On-Grade Floor Box

Brand:
Wiremold
SKU:
RFB4E-OG
Rating:
(0)
Q&A:
(0)
4-Gang Resource RFB Series On-Grade Floor Box
Magnifying glass
Hover image to zoom
RFB4E-OG has been discontinued
Discontinued January 28, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
4-Gang Resource RFBA Series On-Grade Floor Box
Brand:
Wiremold
SKU:RFBA4C30OG
(0)
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Color
Green

Description

4-Gang Resource RFB Series On-Grade Floor Box

Resource RFB4E-OG Series four Gang On-Grade Floor Box is a versatile activation solution that provides power and/or communication services to open space areas or directly to the workstation. For use in either on-grade or above grade concrete floors, it is fully adjustable with a tunnel compartment. The RFB4E-OG does not include any mounting plates. All device plates are sold separately. RFB4E-OG Series Floor Boxes are now available with the new Evolution Activation Covers. This new cover series incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication devices. The Evolution Activation Covers are UL Listed for tile, terrazzo, carpet, and wood floors. The RFB4E-OG Series has many unique applications, some of which include schools, financial institutions, commercial office buildings, and residences.

Product Features
  • Easy installation
  • Adaptable to fit on or above ground level floors
  • Accepts Furniture Feed Covers for open office spaces
  • Fully adjustable before and after the concrete pour
  • Compatible with a 2” trade size conduit hub (sold separately)

Specs

Product Type:

Floor Box

Series:

Resource RFB

Application:

Commercial

Material:

Steel

Color:

Green

Number of Gangs:

4

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm