Apply to be a TradeMaster!
Main product image of 8 Outlet Grey Power Strip, Snap-On Mount, 13" Length (6 ft. Cord)
Magnifying glass
Hover image to zoom

8 Outlet Grey Power Strip, Snap-On Mount, 13" Length (6 ft. Cord)

Brand:
Wiremold
SKU:
UL205BC
Rating:
(0)
Q&A:
(0)
8 Outlet Grey Power Strip, Snap-On Mount, 13" Length (6 ft. Cord)
Magnifying glass
Hover image to zoom
$70.79 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
6'
Product Highlight: Voltage
125v
Product Highlight: Length (Inches)
13" Length

Description

Wiremold Plug-In Outlet Center Units bring power safely and conveniently to wherever you need it. These units are ideal for use in a wide variety of settings, including relay racks and cabinets, laboratories, workshops, classrooms and offices. Plug-In Outlet Center Units include rack mount, Cabinet-MATE, compact, 90 degree, deluxe control, industrial, and international units. Most units are available in both 15 and 20 Amp configurations. Wiremold also offers extensive custom capabilities for Plug-In Outlet Center Units.

Features:
  • Eight outlets, rugged gray aluminum housing, 15A, lighted switch. 6" (1.8m) 14/3 SJT black cord with NEMA5-15 plug
  • Length 13" (330mm)
  • Receptacle center-to-center 1-1/4" (32mm)
  • Snap-on, slide-off mounting

Specs

Cord Length:

6'

Product Type:

Power Cord

Voltage:

125v

Length (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy