Apply to be a TradeMaster!
Main product image of 24 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, UL2065BD
Magnifying glass
Hover image to zoom

24 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, UL2065BD

Brand:
Wiremold
SKU:
UL2065BD
Rating:
(0)
Q&A:
(0)
24 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, UL2065BD
Magnifying glass
Hover image to zoom
$310.44 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Aluminum
Product Highlight: Number of Outlets
24
Product Highlight: Cord Length
15'

Description

–
Features:
  • Amperage: 15.0
  • Voltage: 120V
  • Cord Length: 15ft
  • 4.60m
  • Material: Aluminum

Specs

–
Voltage:

120v

Amperage:

15

Material:

Aluminum

Number of Outlets:

24

Cord Length:

15'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy