Apply to be a TradeMaster!
Main product image of 8 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, UL401BD
Magnifying glass
Hover image to zoom

8 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, UL401BD

Brand:
Wiremold
SKU:
UL401BD
Rating:
(0)
Q&A:
(0)
8 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, UL401BD
Magnifying glass
Hover image to zoom
$243.44 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum
Product Highlight: Amperage
15 Amps
Product Highlight: Number of Outlets
8

Description

–
Features:
  • Amperage: 15.0
  • Voltage: 120V
  • Cord Length: 15ft
  • 4.60m
  • Material: Aluminum

Specs

–
Cord Length:

15'

Voltage:

120v

Material:

Aluminum

Amperage:

15

Number of Outlets:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy