Apply to be a TradeMaster!
Main product image of 4 Outlets, 120 Volts, 20 Amps, 6 ft Cord, Power Outlet Strip, ULB420-6
Magnifying glass
Hover image to zoom

4 Outlets, 120 Volts, 20 Amps, 6 ft Cord, Power Outlet Strip, ULB420-6

Brand:
Wiremold
SKU:
ULB420-6
Rating:
(0)
Q&A:
(0)
4 Outlets, 120 Volts, 20 Amps, 6 ft Cord, Power Outlet Strip, ULB420-6
Magnifying glass
Hover image to zoom
$310.64 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Material
Aluminum
Product Highlight: Amperage
20 Amps
Product Highlight: Cord Length
6'
Product Highlight: Voltage
120v

Description

–
Features:
  • Amperage: 20.0
  • Voltage: 120V
  • Cord Length: 6ft
  • 1.80m
  • Material: Aluminum

Specs

–
Number of Outlets:

4

Material:

Aluminum

Amperage:

20

Cord Length:

6'

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy