Apply to be a TradeMaster!
Main product image of Tamper Resistant Plugmold Multi-Outlet Power Strip, Ivory (3 Ft.)
Magnifying glass
Hover image to zoom

Tamper Resistant Plugmold Multi-Outlet Power Strip, Ivory (3 Ft.)

Brand:
Wiremold
SKU:
V20GB306TR
Rating:
(0)
Q&A:
(0)
Tamper Resistant Plugmold Multi-Outlet Power Strip, Ivory (3 Ft.)
Magnifying glass
Hover image to zoom
$64.47 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Number of Outlets
6

Description

–
Add greater power, safety and convenience to residential settings with the Wiremold Plugmold 2000TR Series Multioutlet System. This receptacle, designed to meet the 2008 NEC requirement 406.11 for tamper-resistant receptacles, features a patented internal shutter system that provides a clean and solid fit for standard three pronged plugs while preventing the insertion of unwanted objects - making this system one of the industry’s safest and most convenient.

The Plugmold 2000TR Series is the perfect solution to easily add power in smaller, more confined areas. And with the option for a number of durable finishes, steel or aluminum construction and up to ten receptacles, the Plugmold 2000TR Series is perfect for use in workshops, garages, kitchens and ideal for homes with small children.

Specifications:
  • Application Sector: Residential/Commercial
  • Number of Receptacles: 6
  • Frequency Rating: 60 Hz
  • Enclosure Type: Steel
  • Voltage: 125 V
  • Environmental Conditions: Dry interior locations
  • Color: Ivory

Specs

–
Product Type:

Power Strip

Series:

2000

Voltage:

125v

Frequency:

60 Hz

Material:

Steel

Color:

Ivory

Number of Outlets:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy