Apply to be a TradeMaster!
Main product image of 10 Outlets, 120 Volts, 15 Amps, Power Outlet Strip, V20GB506
Magnifying glass
Hover image to zoom

10 Outlets, 120 Volts, 15 Amps, Power Outlet Strip, V20GB506

Brand:
Wiremold
SKU:
V20GB506
Rating:
(0)
Q&A:
(0)
10 Outlets, 120 Volts, 15 Amps, Power Outlet Strip, V20GB506
Magnifying glass
Hover image to zoom
$120.27 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Number of Outlets
10
Product Highlight: Cord Length
0'
Product Highlight: Material
Steel
Product Highlight: Amperage
15 Amps

Description

Features:
  • Amperage: 15.0
  • Voltage: 120V
  • Cord Length: 0ft
  • Material: Steel
  • Number Of Outlets: 10

Specs

Voltage:

120v

Number of Outlets:

10

Cord Length:

0'

Material:

Steel

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy