Apply to be a TradeMaster!
Main product image of 12 Outlets, 120 Volts, 15 Amps, Power Outlet Strip, V20GB606
Magnifying glass
Hover image to zoom

12 Outlets, 120 Volts, 15 Amps, Power Outlet Strip, V20GB606

Brand:
Wiremold
SKU:
V20GB606
Rating:
(0)
Q&A:
(0)
12 Outlets, 120 Volts, 15 Amps, Power Outlet Strip, V20GB606
Magnifying glass
Hover image to zoom
$170.40 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
0'
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Number of Outlets
12

Description

–
Features:
  • Amperage: 15.0
  • Voltage: 120V
  • Cord Length: 0ft
  • Material: Steel
  • Number Of Outlets: 12

Specs

–
Cord Length:

0'

Material:

Steel

Voltage:

120v

Amperage:

15

Number of Outlets:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy