Apply to be a TradeMaster!
Main product image of Steel Raceway Cover for Series 4000 (Ivory)
Magnifying glass
Hover image to zoom

Steel Raceway Cover for Series 4000 (Ivory)

Brand:
Wiremold
SKU:
V4000C
Rating:
(0)
Q&A:
(0)
Steel Raceway Cover for Series 4000 (Ivory)
Magnifying glass
Hover image to zoom
$41.79 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Color
Ivory

Description

Steel Raceway Cover for Series 4000 (Ivory)

The workhorse of surface raceway systems, the 4000 Series Raceway can be divided for multi-service applications, making it ideal for large cable capacity and dual service requirements. Commercial, institutional and industrial applications all benefit from the 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The S4000 Series Raceway is designed with a stainless steel surface for superior corrosion resistance. Its 2" FiberReady bend radius controls, a large cross section area, pre-cut covers and prewiring all make this a perfect solution.

Product Features
  • FiberReady 2" (51mm) Fiber Optic Radius fittings
  • Large cross section area
  • Complete line of fittings
  • Gray baked enamel and Ivory ScuffCoat finish
  • Feeder or header system
  • Pre-cut covers
  • 4050 nonmetallic device plates
  • Base and cover cutters
  • Available prewired
  • Simple prewired ordering
  • Datacom connectivity options
  • UL5 and ADA compliant
  • UL Listed multioutlet assemblies
  • cULus Listed Surface Metal Raceway System

Specs

Product Type:

Cover

Series:

4000

Application:

Commercial

Material:

Steel

Color:

Ivory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy