Apply to be a TradeMaster!
Main product image of Flexible Section Fitting for Series 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom

Flexible Section Fitting for Series 500 & 700 Raceways (Ivory)

Brand:
Wiremold
SKU:
V5700F
Rating:
(0)
Q&A:
(0)
Flexible Section Fitting for Series 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom
$28.48 each
Backorder
Backorder
Get it Fri, Sep 4 - Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

Flexible Section Fitting for Series 500 & 700 Raceways (Ivory)

For getting around difficult angles. Maximum painted length: 3'.

Specs

Product Type:

Section

Series:

500

700

Application:

Commercial

Material:

Steel

Color:

Ivory

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy