Apply to be a TradeMaster!
Main product image of Tee Fitting Series 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom

Tee Fitting Series 500 & 700 Raceways (Ivory)

Brand:
Wiremold
SKU:
V5715
Rating:
(0)
Q&A:
(0)
Tee Fitting Series 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom
$5.45 each
BOX UP & SAVE 3%
$52.60 box of 10
$5.26 each
In Stock
In Stock
Get 10 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
Tee Fitting Series 500 & 700 Raceways (Ivory)

For branches at right angles. Break out crescent twistout in cover to use with V700.

Specs

–
Product Type:

Tee

Series:

700

500

Application:

Commercial

Material:

Steel

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy