Apply to be a TradeMaster!
Main product image of 15A, 125V Single-Pole Switch & Box Fitting for 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom

15A, 125V Single-Pole Switch & Box Fitting for 500 & 700 Raceways (Ivory)

Brand:
Wiremold
SKU:
V57240
Rating:
(0)
Q&A:
(0)
15A, 125V Single-Pole Switch & Box Fitting for 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom
$18.44 each
BOX UP & SAVE 3%
$89.85 box of 5
$17.97 each
Backorder
Backorder
Get it Fri, Sep 4 - Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

15A, 125V Single-Pole Switch & Box Fitting for 500 & 700 Raceways (Ivory)

Accommodates other standard single-gang switches in place of furnished standard single pole switch. Cover has twistouts for V500 or V700 on each end. Twistout on ends permits running raceway close to interior trim. Base has 1/2" trade size KOs.

Specs

Product Type:

Switch Box

Series:

700

500

Application:

Commercial

Residential

Material:

Steel

Voltage:

125v

Amperage:

15

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy