Apply to be a TradeMaster!
Main product image of Utility Box Fitting for 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom

Utility Box Fitting for 500 & 700 Raceways (Ivory)

Brand:
Wiremold
SKU:
V57242
Rating:
(0)
Q&A:
(0)
Utility Box Fitting for 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom
$12.69 each
BOX UP & SAVE 3%
$61.25 box of 5
$12.25 each
In Stock
In Stock
Get 1 Wed, Sep 30
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–

Utility Box Fitting for 500 & 700 Raceways (Ivory)


Can be used as tee, cross, pull box, junction box, or blank box. Cover has 1/2'' trade size KO and twistouts for 500 and 700 Series Raceway on each end and sides. Twistouts on ends of box permit running raceway close to interior trim. Base has 1/2'' trade size KOs.

Specs

–
Product Type:

Utility Box

Series:

500

700

Application:

Residential

Commercial

Material:

Steel

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy