Apply to be a TradeMaster!
Main product image of 15A, 125V, NEMA 5-15R Duplex Grounding Receptacle & Box Fitting for 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom

15A, 125V, NEMA 5-15R Duplex Grounding Receptacle & Box Fitting for 500 & 700 Raceways (Ivory)

Brand:
Wiremold
SKU:
V57243G
Rating:
(0)
Q&A:
(0)
15A, 125V, NEMA 5-15R Duplex Grounding Receptacle & Box Fitting for 500 & 700 Raceways (Ivory)
Magnifying glass
Hover image to zoom
$24.71 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
15A, 125V, NEMA 5-15R Duplex Grounding Receptacle & Box Fitting for 500 & 700 Raceways (Ivory)

Accommodates other standard 15A (NEMA 5-15R) or 20A (NEMA 5-20R) duplex devices in place of furnished duplex grounding receptacle. Cover has twistouts for V500 and V700 on each end and side. End twistouts permit running raceway close to interior trim. Base has 1/2" trade size KOs.

Specs

–
Product Type:

Outlet

Series:

500

700

Application:

Commercial

Residential

Material:

Steel

NEMA Rating:

5-15R

Voltage:

125v

Amperage:

15

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy