Apply to be a TradeMaster!
Main product image of Round Blank Outlet Box Cover w/ 1/2" Knockout (Ivory)
Magnifying glass
Hover image to zoom

Round Blank Outlet Box Cover w/ 1/2" Knockout (Ivory)

Brand:
Wiremold
SKU:
V5731
Rating:
(0)
Q&A:
(0)
Round Blank Outlet Box Cover w/ 1/2" Knockout (Ivory)
Magnifying glass
Hover image to zoom
$6.34 each
BOX UP & SAVE 4%
$30.50 box of 5
$6.10 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Shape
Round
Product Highlight: Color
Ivory

Description

Round Blank Outlet Box Cover w/ 1/2" Knockout (Ivory)

Specs

Product Type:

Cover

Series:

500

700

Application:

Commercial

Residential

Material:

Steel

Number of Holes:

1

Type:

Blank

Shape:

Round

Hole Size:

1/2"

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy