Apply to be a TradeMaster!
5-1/2" Dia. Open Base Extension Box Fitting (Ivory)

5-1/2" Dia. Open Base Extension Box Fitting (Ivory)

Brand:
Wiremold
SKU:
V5737A
Rating:
(0)
Q&A:
(0)
5-1/2" Dia. Open Base Extension Box Fitting (Ivory)
$16.72 each
BOX UP & SAVE 4%
$80.65 box of 5
$16.13 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
5-1/2" Diameter
Product Highlight: Shape
Round
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
5-1/2" Dia. Open Base Extension Box Fitting (Ivory)

Specs

–
Product Type:

Extension

Series:

500

700

Application:

Commercial

Material:

Steel

Diameter (Inches):

5-1/2"

Shape:

Round

Color:

Ivory

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy