Apply to be a TradeMaster!
Main product image of 6-3/8" Dia. Open Base Extension Box Fitting (Ivory)
Magnifying glass
Hover image to zoom

6-3/8" Dia. Open Base Extension Box Fitting (Ivory)

Brand:
Wiremold
SKU:
V5739A
Rating:
(0)
Q&A:
(0)
6-3/8" Dia. Open Base Extension Box Fitting (Ivory)
Magnifying glass
Hover image to zoom
$21.69 each
BOX UP & SAVE 4%
$103.85 box of 5
$20.77 each
In Stock
In Stock
Get 3 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
6-3/8" Diameter
Product Highlight: Shape
Round
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
Mounts onto 3 1/4'' or 4'' (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4'', 3 1/2'', or 4 1/16'' (70mm, 89mm, or 103mm). Outside diameter 6 3/8'' (162mm).

Specs

–
Product Type:

Extension

Series:

500

700

Application:

Residential

Commercial

Material:

Steel

Diameter (Inches):

6-3/8"

Shape:

Round

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy